Specifications
Dimensions
- Overall Height5.2700 in, 133.86 mm
- Overall Length10.0900 in, 256.29 mm
- Overall Width4.2000 in, 106.68 mm
Details
- Actual Mounting Flange2 Bolt - SAE A
- Actual Port TypeManifold
- Displacement158 cm³/r, 9.6 in³/r
- Motor Port TypeManifold
- Mounting Type2 Bolt - SAE A
- Port ConfigurationSideport - Aligned
- Seal TypeNBR
- SeriesT Series
- Shaft TypeStraight