Specifications
Dimensions
- Overall Height5.2700 in, 133.86 mm
- Overall Length9.8900 in, 251.21 mm
- Overall Width4.2000 in, 106.68 mm
Details
- Actual Mounting Flange2 Bolt - SAE A
- Displacement131 cm³/r, 8.0 in³/r
- Mounting Type2 Bolt - SAE A
- Port ConfigurationSideport - Aligned
- Seal TypeNBR
- SeriesT Series
- Shaft TypeSplined
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)