Specifications
Dimensions
- Overall Height3.3800 in, 85.85 mm
- Overall Length9.8900 in, 251.21 mm
- Overall Width3.4600 in, 87.88 mm
Details
- Actual Mounting Flange4 Bolt - Square
- Displacement131 cm³/r, 8.0 in³/r
- Mounting Type4 Bolt - Square
- Port ConfigurationSideport - Aligned
- Seal TypeNBR
- SeriesT Series
- Shaft TypeSplined
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)