Motion
192-0008-002
192-0008-002
MI ITEM #08425951
MFR #192-0008-002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
192-0008-002
MI ITEM #08425951
MFR #192-0008-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
192-0008-002 HP30 2SP BRGLESS
  • Lowest pressure drop motor in the industry|The most experienced manufacturer of LSHT hydraulic motors|High starting torque|2 speed capable|Series circuit capable

Specifications

  • Actual Mounting Flange
    Bearingless, 3 Bolt; 127.0 [5.00] Pilot Dia. 16.76 [.660] Dia. Holes On 189.0 [7.44] Dia. Bolt Circle
  • Actual Output Shaft
    Bearingless
  • Actual Port Type
    1.0625-12 UN-2B SAE O-Ring Ports
  • Continuous Flow Rate
    170 L/min
  • Displacement
    343.8 cc/rev
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Maximum RPM-Continuous
    500 rpm
  • Port Configuration
    1.0625-12 UN-2B SAE O-Ring Ports
  • Seal Type
    None
  • Shaft Type
    Bearingless
  • Max System Operating Temperature
    -34°C to 82 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text