Specifications
Dimensions
- Motor Port Size7/8-14 UNF-2B
- Output Shaft Size1 in
Details
- Displacement24.0300 in³/r
- Motor Port TypeSAE O-Ring
- Mounting Type2 Bolt - A
- Series2000 - Standard
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)