Motion
200-0171-002
200-0171-002
MI ITEM #08426049
MFR #200-0171-002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200-0171-002
MI ITEM #08426049
MFR #200-0171-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
200-0171-002 S-10 SCU
  • Its high-pressure rating reduces overall equipment costs, since smaller cylinder sizes can be assigned into the system.|The new Series 10 incorporates proven Eaton technologies. An internal, balanced architecture and a widewalled sleeve that is 40% thicker than standard designs offer increased performance during transient pressure conditions.

Specifications

  • Continuous Flow Rate
    30-45 L/min
  • Max System Operating Temperature
    93 °C
  • Neutral Circuit Type
    Load Sensing-Static Signal
  • Reaction Type
    Non Reaction
  • Mounting Type
    2X M12 X 1.75-6H X 24.1 [.95] Min Depth Port Face 4X M10X1.5-6H Mounting Face
  • Operating Pressure Range
    275 bar
  • Overall Height
    3.70 in
  • Overall Length
    9.04 in
  • Overall Width
    3.70 in
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Working Pressure
    275 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text