Motion
200-0472-002
200-0472-002
Mi Item #08426081
MFR #200-0472-002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200-0472-002
Mi Item #08426081
MFR #200-0472-002

Mfr description
200-0472-002 SRS 10
  • Its high-pressure rating reduces overall equipment costs, since smaller cylinder sizes can be assigned into the system.|The new Series 10 SCU has an unprecedented, continuous pressure rating of 275 bar (4000 psi), making it ideal for heavy-duty equipment, such as construction and agricultural machinery.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    3.70 in
  • Overall Length
    6.63 in
  • Overall Width
    3.70 in

Details

  • Max System Operating Temperature
    93 °C
  • Neutral Circuit Type
    Load Sensing-Static Signal
  • Operating Pressure Range
    275 bar
  • Reaction Type
    Non Reaction
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Working Pressure
    275 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)