Motion
200-0473-002
200-0473-002
MI ITEM #08426082
MFR #200-0473-002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200-0473-002
MI ITEM #08426082
MFR #200-0473-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
200-0473-002 SRS 10
  • The new Series 10 SCU has an unprecedented, continuous pressure rating of 275 bar (4000 psi), making it ideal for heavy-duty equipment, such as construction and agricultural machinery.|Its high-pressure rating reduces overall equipment costs, since smaller cylinder sizes can be assigned into the system.

Specifications

  • Neutral Circuit Type
    Load Sensing-Dynamic Signal
  • Reaction Type
    Non Reaction
  • Operating Pressure Range
    275 bar
  • Overall Height
    3.70 in
  • Overall Length
    7.54 in
  • Overall Width
    3.70 in
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Working Pressure
    275 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought