Motion
200-0623-002
200-0623-002
MI ITEM #08426099
MFR #200-0623-002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200-0623-002
MI ITEM #08426099
MFR #200-0623-002

Mfr description
200-0623-002 SERIES 10
  • The new Series 10 SCU has an unprecedented, continuous pressure rating of 275 bar (4000 psi), making it ideal for heavy-duty equipment, such as construction and agricultural machinery.|Its high-pressure rating reduces overall equipment costs, since smaller cylinder sizes can be assigned into the system.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    3.70 in
  • Overall Length
    7.04 in
  • Overall Width
    3.70 in

Details

  • Max System Operating Temperature
    93 °C
  • Neutral Circuit Type
    Load Sensing-Dynamic Signal
  • Operating Pressure Range
    275 bar
  • Reaction Type
    Non Reaction
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Working Pressure
    275 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)