Specifications
Dimensions
- Overall Height3.70 in
- Overall Length8.22 in
- Overall Width3.70 in
Details
- Neutral Circuit TypeLoad Sensing-Dynamic Signal
- Operating Pressure Range275 bar
- Reaction TypeNon Reaction
- Recommended FiltrationISO 18/13 Cleanliness
- Recommended FluidsSee Eaton Technical Bulletin 3-401
- Working Pressure275 bar
Overview
Mfr description
200-0841-002 SERIES 10 WIDE ANGLE
- The new Series 10 SCU has an unprecedented, continuous pressure rating of 275 bar (4000 psi), making it ideal for heavy-duty equipment, such as construction and agricultural machinery.|The new Series 10 incorporates proven Eaton technologies. An internal, balanced architecture and a widewalled sleeve that is 40% thicker than standard designs offer increased performance during transient pressure conditions.