Motion
213-4068-002
213-4068-002
MI ITEM #08426498
MFR #213-4068-002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
213-4068-002
MI ITEM #08426498
MFR #213-4068-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
213-4068-002 ORBITROL
  • Open Center, Closed Center, Load Sensing|2 basic load circuits|operate at pressures up to 172 bar [2500 PSI] characteristics on all models|Load Sensing|Directly interchangeable with past and present applications.|Valving—Reduced hydraulic noise level optimum flow gain characteristics on all models.|All models can operate at pressures up to 172 bar [2500 PSI]|Available with fixed length columns.|Closed Center|Manual Steering check valve for limited manual steering.|Open Center

Specifications

  • Maximum Flow Rate
    45 L/min
  • Continuous Flow Rate
    25 L/min
  • Neutral Circuit Type
    Load Sensing-Dynamic Signal
  • Reaction Type
    Non Reaction
  • Mounting Type
    2X M10x1.0-6H Port Face 4X M10x1.5-6H Mounting Face
  • Operating Pressure Range
    172 bar
  • Overall Height
    3.70 in
  • Overall Length
    7.81 in
  • Overall Width
    5.67 in
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Working Pressure
    172 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text