Motion
216-4007-002
216-4007-002
MI ITEM #08426609
MFR #216-4007-002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
216-4007-002
MI ITEM #08426609
MFR #216-4007-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
216-4007-002 213-4064-002
  • Directly interchangeable with past and present applications.|Valving—Reduced hydraulic noise level optimum flow gain characteristics on all models.|All models can operate at pressures up to 172 bar [2500 PSI]|Available with fixed length columns.|Closed Center|Manual Steering check valve for limited manual steering.|Open Center

Specifications

  • Maximum Flow Rate
    45 L/min
  • Continuous Flow Rate
    45 L/min
  • Max System Operating Temperature
    200 °F
  • Neutral Circuit Type
    Load Sensing-Dynamic Signal
  • Reaction Type
    Non Reaction
  • Operating Pressure Range
    172 bar
  • Overall Height
    3.70 in
  • Overall Length
    8.13 in
  • Overall Width
    5.67 in
  • Recommended Filtration
    ISO 18/13
  • Working Pressure
    172 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text