Specifications
Dimensions
- Overall Height4.23 in
- Overall Length8.81 in
- Overall Width3.87 in
Details
- Continuous Flow Rate114 L/min
- Max System Operating Temperature93 °C
- Maximum Flow Rate125 L/min
- Mounting TypeNone On Port Face 4X M10X1.5-6H On Mounting Face
- Neutral Circuit TypeLoad Sensing-Dynamic Signal
- Operating Pressure Range241 bar
- Reaction TypeNon Reaction, Cylinder Damped, Level 3
- Recommended FiltrationISO 18/13 Cleanliness
- Recommended FluidsSee Eaton Technical Bulletin 3-401
- Working Pressure241 bar
Overview
Mfr description
233-3084-003 S-20 SCU
- A thicker sleeve design provides stability, especially during pressure and thermal transient conditions.|Provides much smoother steering function by minimizing jerky motion on articulated vehicles.