Motion
233-3138-003
233-3138-003
MI ITEM #08426791
MFR #233-3138-003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
233-3138-003
MI ITEM #08426791
MFR #233-3138-003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
233-3138-003 S-20 SCU
  • A thicker sleeve design provides stability, especially during pressure and thermal transient conditions.|Provides much smoother steering function by minimizing jerky motion on articulated vehicles.

Specifications

  • Maximum Flow Rate
    125 L/min
  • Continuous Flow Rate
    114 L/min
  • Neutral Circuit Type
    Load Sensing-Dynamic Signal
  • Reaction Type
    Non Reaction, Cylinder Damped, Level 3
  • Operating Pressure Range
    241 bar
  • Overall Height
    4.23 in
  • Overall Length
    6.35 in
  • Overall Width
    3.87 in
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Working Pressure
    241 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text