Motion
233-3186-003
233-3186-003
MI ITEM #08426807
MFR #233-3186-003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
233-3186-003
MI ITEM #08426807
MFR #233-3186-003

Mfr description
233-3186-003 S-20 SCU
  • Symmetrical valving provides passageways and valving that are equally placed, and pressure areas that are staged for minimum internal leakage, resulting in balance, precise servo response and uniform left or right steering action.|A thicker sleeve design provides stability, especially during pressure and thermal transient conditions.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    4.23 in
  • Overall Length
    7.32 in
  • Overall Width
    3.87 in

Details

  • Continuous Flow Rate
    76 L/min
  • Maximum Flow Rate
    125 L/min
  • Neutral Circuit Type
    Load Sensing-Dynamic Signal
  • Operating Pressure Range
    241 bar
  • Reaction Type
    Non Reaction
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Working Pressure
    241 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)