Overview
Mfr description
233-3237-003 S-20 SCU
- Symmetrical valving provides passageways and valving that are equally placed, and pressure areas that are staged for minimum internal leakage, resulting in balance, precise servo response and uniform left or right steering action.|Provides much smoother steering function by minimizing jerky motion on articulated vehicles.
Specifications
- Maximum Flow Rate125 L/min
- Continuous Flow Rate114 L/min
- Neutral Circuit TypeLoad Sensing-Dynamic Signal
- Reaction TypeNon Reaction, Cylinder Damped, Level 3
- Operating Pressure Range241 bar
- Overall Height4.23 in
- Overall Length6.35 in
- Overall Width3.87 in
- Recommended FiltrationISO 18/13 Cleanliness
- Recommended FluidsSee Eaton Technical Bulletin 3-401
- Working Pressure241 bar
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data