Overview
Mfr description
251-1006-004 ORB 25
- Progressive valving makes it possible to product the spool/sleeve valve in a way that assures reliability and reduces costs.|The seal and centering spring designs provides positive, low-effort steering feel assuring excellent vehicle control, an important feature on large vehicles.
Specifications
- Maximum Flow Rate189 L/min
- Continuous Flow Rate95 L/min
- Neutral Circuit TypeOpen Center
- Reaction TypeNon Reaction
- Mounting TypeNone On Port Face 4X .375-16 UNC-2B On Mounting Face
- Operating Pressure Range241 bar
- Overall Height5.45 in
- Overall Length10.04 in
- Overall Width5.28 in
- Recommended FiltrationISO 18/13 Cleanliness
- Recommended FluidsSee Eaton Technical Bulletin 3-401
- Working Pressure241 bar
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data