Motion
251-1011-004
251-1011-004
MI ITEM #08426916
MFR #251-1011-004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
251-1011-004
MI ITEM #08426916
MFR #251-1011-004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
251-1011-004 S-25 SCU
  • The seal and centering spring designs provides positive, low-effort steering feel assuring excellent vehicle control, an important feature on large vehicles.|Balanced architecture provides passageways that are equal in both directions and pressure areas that are staged for minimum leakage. This gives balance, precise servo response and uniform steering action in both directions while reducing drift.

Specifications

  • Maximum Flow Rate
    189 L/min
  • Continuous Flow Rate
    95 L/min
  • Neutral Circuit Type
    Open Center
  • Reaction Type
    Non Reaction
  • Operating Pressure Range
    241 bar
  • Overall Height
    5.45 in
  • Overall Length
    8.62 in
  • Overall Width
    5.28 in
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Working Pressure
    241 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text