Motion
253-1046-004
253-1046-004
MI ITEM #08426947
MFR #253-1046-004
Price$4,542.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
253-1046-004
MI ITEM #08426947
MFR #253-1046-004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,542.45/each

Specifications

Dimensions

  • Overall Height
    5.45 in
  • Overall Length
    8.99 in
  • Overall Width
    5.28 in

Details

  • Continuous Flow Rate
    95 L/min
  • Max Continuous Oil Viscosity
    120 Saybold universal second
  • Maximum Flow Rate
    189 L/min
  • Mounting Type
    None On Port Face 4X M10X1.5-6H On Mounting Face
  • Neutral Circuit Type
    Load Sensing-Dynamic Signal
  • Operating Pressure Range
    241 bar
  • Reaction Type
    Non Reaction
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Working Pressure
    241 bar

Overview

Mfr description
253-1046-004 ORB-25 SCU
  • Progressive valving makes it possible to product the spool/sleeve valve in a way that assures reliability and reduces costs.|The seal and centering spring designs provides positive, low-effort steering feel assuring excellent vehicle control, an important feature on large vehicles.|The seal and centering spring designs provides positive,low-effort steering feel assuring excellent vehicle control,an important feature on large vehicles.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought