Motion
261-1130-032
261-1130-032
MI ITEM #08426988
MFR #261-1130-032
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
261-1130-032
MI ITEM #08426988
MFR #261-1130-032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    4.06 in
  • Overall Length
    5.35 in
  • Overall Width
    3.70 in

Details

  • Continuous Flow Rate
    11 L/min
  • Max System Operating Temperature
    93 °C
  • Maximum Flow Rate
    60 L/min
  • Mounting Type
    2X M10x1.0-6H Port Face 4X M10x1.5-6H Mounting Face
  • Neutral Circuit Type
    Open Center
  • Operating Pressure Range
    241 bar
  • Reaction Type
    Non Reaction
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Working Pressure
    241 bar

Overview

Mfr description
261-1130-032 ME ORBITROL
  • Closed Center|EMSS|Load Sensing|Integral Valves|Q-Amp|Bolt on Priority Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought