Motion
261-1290-002
261-1290-002
MI ITEM #08426991
MFR #261-1290-002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
261-1290-002
MI ITEM #08426991
MFR #261-1290-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
261-1290-002 STEERING CONTROL UNIT
  • Closed Center|EMSS|Load Sensing|Integral Valves|Q-Amp|Bolt on Priority Valve

Specifications

  • Maximum Flow Rate
    60 L/min
  • Continuous Flow Rate
    23 L/min
  • Max System Operating Temperature
    93 °C
  • Neutral Circuit Type
    Open Center
  • Reaction Type
    Non Reaction
  • Mounting Type
    2X .375-24 UNF-2B Port Face 4X .375-16 UNC-2B Mounting Face
  • Operating Pressure Range
    241 bar
  • Overall Height
    4.06 in
  • Overall Length
    6.20 in
  • Overall Width
    3.70 in
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Working Pressure
    241 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text