Motion
263-1163-002
263-1163-002
MI ITEM #08426999
MFR #263-1163-002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
263-1163-002
MI ITEM #08426999
MFR #263-1163-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
263-1163-002 ME ORBITROL
  • Provides much smoother steering function by minimizing jerky motion on articulated vehicles.|Symmetrical valving provides passageways and valving that are equally placed, and pressure areas that are staged for minimum internal leakage, resulting in balance, precise servo response and uniform left or right steering action.|Series 110, 230 and 450 facilitates Open Center|Closed Center|EMSS|Load Sensing|Integral Valves|Q-Amp|Bolt on Priority Valve

Specifications

  • Maximum Flow Rate
    60 L/min
  • Continuous Flow Rate
    45 L/min
  • Max System Operating Temperature
    93 °C
  • Neutral Circuit Type
    Load Sensing-Static Signal
  • Reaction Type
    Non Reaction
  • Mounting Type
    2X .375-24 UNF-2B Port Face 4X .375-16 UNC-2B Mounting Face
  • Operating Pressure Range
    241 bar
  • Overall Height
    4.06 in
  • Overall Length
    5.95 in
  • Overall Width
    3.70 in
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Working Pressure
    241 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text