Motion
263-1241-002
263-1241-002
Mi Item #08427002
MFR #263-1241-002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
263-1241-002
Mi Item #08427002
MFR #263-1241-002

Mfr description
263-1241-002 METRIC ORB
  • Closed Center|EMSS|Load Sensing|Integral Valves|Q-Amp|Bolt on Priority Valve
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    4.06 in
  • Overall Length
    8.95 in
  • Overall Width
    3.70 in

Details

  • Continuous Flow Rate
    45 L/min
  • Max System Operating Temperature
    93 °C
  • Maximum Flow Rate
    60 L/min
  • Mounting Type
    2X .375-24 UNF-2B Port Face 4X .375-16 UNC-2B Mounting Face
  • Neutral Circuit Type
    Load Sensing-Static Signal
  • Operating Pressure Range
    241 bar
  • Reaction Type
    Non Reaction
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Working Pressure
    241 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)