Motion
282-1023-003
282-1023-003
MI ITEM #08427040
MFR #282-1023-003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
282-1023-003
MI ITEM #08427040
MFR #282-1023-003

Mfr description
282-1023-003 ORB-40 SCU
  • Symmetrical valving provides passageways and valving that are equal in both directions and pressure areas that are staged for minimum leakage. This gives balance, precise servo response and uniform steering action in both directions.|Progressive valving makes it possible to product the spool/sleeve valve in a way that assures reliability and reduces cost.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    5.28 in
  • Overall Length
    9.68 in
  • Overall Width
    5.73 in

Details

  • Continuous Flow Rate
    151 L/min
  • Max Continuous Oil Viscosity
    120 Saybold universal second
  • Max System Operating Temperature
    93 °C
  • Maximum Flow Rate
    212 L/min
  • Mounting Type
    None On Port Face 4X .375-16 UNC-2B On Mounting Face
  • Neutral Circuit Type
    Closed Center with Neutral Bleed
  • Operating Pressure Range
    241 bar
  • Reaction Type
    Non Reaction
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Working Pressure
    241 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)