Motion
283-1006-003
283-1006-003
MI ITEM #08427047
MFR #283-1006-003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
283-1006-003
MI ITEM #08427047
MFR #283-1006-003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
283-1006-003 ORB-40 SCU
  • Progressive valving makes it possible to product the spool/sleeve valve in a way that assures reliability and reduces cost.|Symmetrical valving provides passageways and valving that are equal in both directions and pressure areas that are staged for minimum leakage. This gives balance, precise servo response and uniform steering action in both directions.

Specifications

  • Maximum Flow Rate
    212 L/min
  • Continuous Flow Rate
    151 L/min
  • Neutral Circuit Type
    Load Sensing-Dynamic Signal
  • Reaction Type
    Non Reaction
  • Mounting Type
    4X .375-16 UNC-2B On Mounting Face Rotated 45 Degrees With Milled Pilot
  • Operating Pressure Range
    241 bar
  • Overall Height
    5.28 in
  • Overall Length
    9.68 in
  • Overall Width
    5.73 in
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Working Pressure
    241 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text