Motion
283-1012-003
283-1012-003
Mi Item #08427051
MFR #283-1012-003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
283-1012-003
Mi Item #08427051
MFR #283-1012-003

Mfr description
283-1012-003 ORB 40
  • Symmetrical valving provides passageways and valving that are equal in both directions and pressure areas that are staged for minimum leakage. This gives balance, precise servo response and uniform steering action in both directions.|Heavier valve components provide stability, especially during pressure and thermal transient conditions.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    5.28 in
  • Overall Length
    10.44 in
  • Overall Width
    5.73 in

Details

  • Continuous Flow Rate
    151 L/min
  • Maximum Flow Rate
    212 L/min
  • Neutral Circuit Type
    Load Sensing-Dynamic Signal
  • Operating Pressure Range
    241 bar
  • Reaction Type
    Non Reaction
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Working Pressure
    241 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)