Motion
291-1117-003
291-1117-003
MI ITEM #08427064
MFR #291-1117-003
List Price$1,772.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
291-1117-003
MI ITEM #08427064
MFR #291-1117-003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,772.80/each for your price

Overview

Mfr description
291-1117-003 SRS 5
  • Inlet Relief Valve|Manual Steering Check Valve|Anti-Cavitation Valve|Power Beyond Integral Column|Load Sensing|Load Sense Relief Valve|Open Center

Specifications

  • Maximum Flow Rate
    19 L/min
  • Continuous Flow Rate
    19 L/min
  • Neutral Circuit Type
    Open Center
  • Reaction Type
    Load Reaction
  • Mounting Type
    None On Port Face 4X M10X1.5-6H On Mounting Face
  • Operating Pressure Range
    140 bar
  • Overall Height
    3.17 in
  • Overall Length
    5.80 in
  • Overall Width
    3.17 in
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Working Pressure
    140 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text