Motion
291-1192-003
291-1192-003
Mi Item #08427067
MFR #291-1192-003
Price$1,391.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
291-1192-003
Mi Item #08427067
MFR #291-1192-003

Mfr description
291-1192-003 MINI ORB NEED TO RESOURCE 5
  • These units have better efficiency (lower pressure drop) than competitive units.|The optional power beyond steering control units supply steering and flow to auxiliary valve functions, and can be used in open center systems in the medium pressure range.|Load Sensing|Manual Steering Check Valve|Load Sense Relief Valve|Anti-Cavitation Valve|Open Center|Cylinder Relief Valve|Power Beyond Integral Column|Inlet Relief Valve
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,391.72/each

Specifications

Dimensions

  • Overall Height
    3.17 in
  • Overall Length
    5.50 in
  • Overall Width
    3.17 in

Details

  • Continuous Flow Rate
    19 L/min
  • Maximum Flow Rate
    19 L/min
  • Neutral Circuit Type
    Open Center
  • Operating Pressure Range
    140 bar
  • Reaction Type
    Non Reaction
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Working Pressure
    140 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)