Motion
291-5005-003
291-5005-003
MI ITEM #08427079
MFR #291-5005-003
List Price$1,952.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
291-5005-003
MI ITEM #08427079
MFR #291-5005-003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,952.08/each for your price

Overview

Mfr description
291-5005-003 SRS 5 RND
  • These units have better efficiency (lower pressure drop) than competitive units.|In addition to the installation flexibility provided by the two options of units, this new family of products has best in-class steering feel and provides crisp centering|Load Sensing|Manual Steering Check Valve|Load Sense Relief Valve|Anti-Cavitation Valve|Open Center|Cylinder Relief Valve|Power Beyond Integral Column|Inlet Relief Valve

Specifications

  • Maximum Flow Rate
    19 L/min
  • Continuous Flow Rate
    11 L/min
  • Neutral Circuit Type
    Open Center-Power Beyond
  • Reaction Type
    Non Reaction
  • Operating Pressure Range
    140 bar
  • Overall Height
    3.17 in
  • Overall Length
    5.50 in
  • Overall Width
    3.17 in
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Working Pressure
    140 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text