Specifications
Details
- Actual Mounting Flange2 bolt flange
- Actual Port TypeManifold
- Displacement69 cm³/r, 4.2106 in³/r
- Motor Port TypeManifold
- Mounting Type2 Bolt - SAE A
- SeriesH Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)