Motion
H-130DA2-J
Hydraulic Geroler Spool Valve Motor - H Series, 7.8721 in³/r, 129 cm³/r Displacement, 2 Bolt - SAE A Mounting Type
Mi Item #08427841
MFR #H-130DA2-J
Price$2,269.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - H Series, 7.8721 in³/r, 129 cm³/r Displacement, 2 Bolt - SAE A Mounting Type
Mi Item #08427841
MFR #H-130DA2-J

Mfr description
H-130DA2-J ORBIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,269.07/each

Specifications

Details

  • Actual Mounting Flange
    2 bolt flange
  • Actual Port Type
    RC
  • Displacement
    129 cm³/r, 7.8721 in³/r
  • Motor Port Type
    RC
  • Mounting Type
    2 Bolt - SAE A
  • Series
    H Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)