Motion
A55345

DODGE
A55345

A55345
Mi Item #08428015
MFR #A55345
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
A55345

A55345
Mi Item #08428015
MFR #A55345

Mfr description
A55345 HXT305AS6B REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    2
  • Nominal Ratio
    58 : 1

Details

  • Additional Details
    MTA SIZE 2115, 58:1, 140 C-FACE
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Output Bore Type
    Tapered Bushing
  • Thermal Horsepower Rating
    4 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)