Motion
DG5V-5-6C-T-10-EN55

VICKERS BY DANFOSS
DG5V-5-6C-T-10-EN55

Hydraulic Directional Control Valve - Pilot Operated Actuation, NG10 (D05) Valve, 160 L/min, 42.268 gpm Max Flow
Mi Item #08428649
MFR #DG5V-5-6C-T-10-EN55
Price$2,368.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG5V-5-6C-T-10-EN55

Hydraulic Directional Control Valve - Pilot Operated Actuation, NG10 (D05) Valve, 160 L/min, 42.268 gpm Max Flow
Mi Item #08428649
MFR #DG5V-5-6C-T-10-EN55

Mfr description
DG5V-5-6C-T-10-EN55
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,368.96/each

Specifications

Dimensions

  • Overall Height
    6.9000 in, 175.26 mm
  • Overall Length
    7.8700 in, 199.9 mm
  • Overall Width
    2.8600 in, 72.64 mm
  • Size (ISO-4401)
    ISO 4401-05
  • Valve Size
    NG10 (D05)

Details

  • Actuation
    Pilot Operated
  • Max Operating Temperature
    176 °F, 80 °C
  • Maximum Flow Rate
    160 L/min, 42.268 gpm
  • Maximum Operating Pressure
    315 bar, 4500 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    Subplate
  • Performance Specification
    High Performance
  • Seal Material
    Buna-N
  • Series
    10
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    P blocked, ports A and B connected to T in neutral, Closed center
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)