Motion
DGMFN 3 Y A2W B2W 41 EN18

VICKERS BY DANFOSS
DGMFN 3 Y A2W B2W 41 EN18

DGMFN-3-Y-A2W-B2W-41-EN18
Mi Item #08428652
MFR #DGMFN 3 Y A2W B2W 41 EN18
Price$452.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DGMFN 3 Y A2W B2W 41 EN18

DGMFN-3-Y-A2W-B2W-41-EN18
Mi Item #08428652
MFR #DGMFN 3 Y A2W B2W 41 EN18

Mfr description
DGMFN-3-Y-A2W-B2W-41-EN18
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$452.11/each

Specifications

Dimensions

  • Height
    1.5700 in, 39.88 mm
  • Length
    6.6000 in, 167.64 mm
  • Width
    1.8700 in, 47.50 mm

Details

  • Adjustment Type
    Screw and locknut
  • Fluid Cleanliness
    19/17/14 micron
  • Fluid Comp
    Petroleum oils
  • Maximum Flow Rate
    60 L/min, 16.0 gpm
  • Maximum Working Pressure
    315 bar, 4500 psi
  • Seal Material
    Viton
  • Type
    Flow control valve
  • Valve Mount Type
    Subplate, Manifold Mounted
  • Working Temperature Max
    176 °F, 80 °C
  • Working Temperature Min
    -4 °F, -20 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)