Motion
DG5V-7-2A-T-30-EN55

VICKERS BY DANFOSS
DG5V-7-2A-T-30-EN55

Hydraulic Directional Control Valve - Pilot Operated Actuation
Mi Item #08428718
MFR #DG5V-7-2A-T-30-EN55
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG5V-7-2A-T-30-EN55

Hydraulic Directional Control Valve - Pilot Operated Actuation
Mi Item #08428718
MFR #DG5V-7-2A-T-30-EN55

Mfr description
DG5V-7-2A-T-30-EN55
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    7.1700 in, 182.12 mm
  • Overall Length
    7.8000 in, 198.12 mm
  • Overall Width
    3.6500 in, 92.71 mm
  • Size (ISO-4401)
    ISO4401-07

Details

  • Actuation
    Pilot Operated
  • Manual Override Type
    Plain
  • Mounting Type
    ISO 4401-07
  • Performance Specification
    ISO 4401-07
  • Seal Material
    Buna-N
  • Series
    DG5V-7
  • Spool Spring Arrangement
    Spring-Offset
  • Spool Type
    all ports, Closed center
  • Valve Type
    Spool Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)