Motion
DG4S4-WT-016C-B-60

VICKERS BY DANFOSS
DG4S4-WT-016C-B-60

Hydraulic Directional Control Valve - Solenoid Actuation, NG10 (D05) Valve
Mi Item #08429440
MFR #DG4S4-WT-016C-B-60
Price$1,985.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4S4-WT-016C-B-60

Hydraulic Directional Control Valve - Solenoid Actuation, NG10 (D05) Valve
Mi Item #08429440
MFR #DG4S4-WT-016C-B-60

Mfr description
DG4S4-WT-016C-B-60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,985.28/each

Specifications

Dimensions

  • Overall Height
    5.4100 in, 137.4 mm
  • Overall Length
    6.8400 in, 173.74 mm
  • Overall Width
    2.5800 in, 65.53 mm
  • Size (ISO-4401)
    ISO-4401-05
  • Valve Size
    NG10 (D05)

Details

  • Actuation
    Solenoid
  • Electrical Connection
    Wire housing, terminal strip
  • Electrical Connector Type
    Terminal Strip
  • Mounting Type
    Subplate
  • Performance Specification
    ISO 4401-05/NFPA D05
  • Seal Material
    Buna-N
  • Series
    WJ8
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    P blocked, ports A and B connected to T in neutral, Closed center
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
  • Wiring Housing Type
    Wire Housing, Terminal Strip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)