Specifications
Dimensions
- Overall Height5.4100 in, 137.4 mm
- Overall Length6.8400 in, 173.74 mm
- Overall Width2.5800 in, 65.53 mm
- Size (ISO-4401)ISO-4401-05
- Valve SizeNG10 (D05)
Details
- ActuationSolenoid Operated
- Mounting TypeISO 4401-05
- Performance SpecificationISO 4401-05/NFPA D05
- Seal MaterialBuna-N
- Series60
- Spool Spring ArrangementSpring-Offset
- Spool Typeall ports, Closed center
- Valve ApplicationIndustrial Machinery
- Valve TypeSliding Spool
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)