Specifications
Dimensions
- Overall Height3.8500 in, 97.79 mm
- Overall Length8.3600 in, 212.34 mm
- Overall Width2.8100 in, 71.37 mm
- Size (ISO-4401)ISO-4401-05
- Valve SizeNG10 (D05)
Details
- ActuationSolenoid Operated
- Mounting TypeSubplate
- Performance SpecificationISO 4401-05/NFPA D05
- Seal MaterialBuna-N
- SeriesNFPA D05
- Spool Spring ArrangementSpring-Centered
- Valve ApplicationIndustrial Machinery
- Valve TypeSpool Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)