Motion
DG5S4-042N-M-FW-B5-60

VICKERS BY DANFOSS
DG5S4-042N-M-FW-B5-60

Hydraulic Directional Control Valve - Pilot Operated Actuation, NG16 (D07) Valve, 227 L/min, 60 gpm Max Flow, 110 V ac;120 V ac Coil
Mi Item #08429565
MFR #DG5S4-042N-M-FW-B5-60
Price$2,951.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG5S4-042N-M-FW-B5-60

Hydraulic Directional Control Valve - Pilot Operated Actuation, NG16 (D07) Valve, 227 L/min, 60 gpm Max Flow, 110 V ac;120 V ac Coil
Mi Item #08429565
MFR #DG5S4-042N-M-FW-B5-60

Mfr description
DG5S4-042N-M-FW-B5-60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,951.65/each

Specifications

Dimensions

  • Overall Height
    6.5100 in, 165.35 mm
  • Overall Length
    8.4800 in, 215.4 mm
  • Overall Width
    3.5000 in, 88.90 mm
  • Size (ISO-4401)
    ISO-4401-07
  • Valve Size
    NG16 (D07)

Details

  • Actuation
    Pilot Operated
  • Coil Voltage
    110 V ac;120 V ac
  • Electrical Connection
    Flying lead 1/2 in NPT housing
  • Electrical Connector Type
    Conduit Box with 1/2 in NPT
  • Manual Override Type
    Plain
  • Max Operating Temperature
    158 °F, 70 °C
  • Maximum Flow Rate
    227 L/min, 60 gpm
  • Maximum Operating Pressure
    210 bar, 3000 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    ISO 4401-07
  • Performance Specification
    ISO 4401-07
  • Seal Material
    Buna-N
  • Series
    60
  • Spool Spring Arrangement
    No Spring, No Detent
  • Spool Type
    Closed center, all ports
  • T Port Pressure Rating
    1450 psi, 100 bar
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
  • Wiring Housing Type
    Flying Lead 1/2 in NPT Housing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)