Motion
DG5S4-046C-2-E-M-U-D5-60

VICKERS BY DANFOSS
DG5S4-046C-2-E-M-U-D5-60

Hydraulic Directional Control Valve - Pilot Operated Actuation, NG16 (D07) Valve, 60 L/min, 16 gpm Max Flow
Mi Item #08429568
MFR #DG5S4-046C-2-E-M-U-D5-60
Price$3,778.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG5S4-046C-2-E-M-U-D5-60

Hydraulic Directional Control Valve - Pilot Operated Actuation, NG16 (D07) Valve, 60 L/min, 16 gpm Max Flow
Mi Item #08429568
MFR #DG5S4-046C-2-E-M-U-D5-60

Mfr description
DG5S4-046C-2-E-M-U-D5-60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,778.36/each

Specifications

Dimensions

  • Overall Height
    7.7500 in, 196.85 mm
  • Overall Length
    8.4800 in, 215.4 mm
  • Overall Width
    2.6300 in, 66.80 mm
  • Size (ISO-4401)
    ISO 4401-07
  • Valve Size
    NG16 (D07)

Details

  • Actuation
    Pilot Operated
  • Electrical Connection
    ISO 4400 (DIN 43650) Connector
  • Electrical Connector Type
    ISO 4400 / EN 175301-803
  • Manual Override Type
    Plain
  • Maximum Flow Rate
    60 L/min, 16 gpm
  • Maximum Operating Pressure
    210 bar, 3000 psi
  • Mounting Type
    ISO 4401-07
  • Performance Specification
    ISO 4401-07
  • Seal Material
    Buna-N
  • Series
    60
  • Spool Spring Arrangement
    Spring-Centered
  • T Port Pressure Rating
    1450 psi, 100 bar
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
  • Wiring Housing Type
    ISO 4400 / EN 175301-803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)