Motion
KDG4V-3S-2C19S-M-U-H5-60

VICKERS BY DANFOSS
KDG4V-3S-2C19S-M-U-H5-60

24 V dc, Solenoid Controlled, Subplate Mounting, 5 gpm, 5000 psi
MI ITEM #08429588
MFR #KDG4V-3S-2C19S-M-U-H5-60
Price$1,075.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KDG4V-3S-2C19S-M-U-H5-60

24 V dc, Solenoid Controlled, Subplate Mounting, 5 gpm, 5000 psi
MI ITEM #08429588
MFR #KDG4V-3S-2C19S-M-U-H5-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,075.08/each

Specifications

Details

  • Actuation
    Solenoid Controlled
  • Maximum Flow Rate
    5 gpm
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    Subplate
  • Supply Voltage
    24 V dc

Overview

Mfr description
KDG4V-3S-2C19S-M-U-H5-60

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought