Specifications
Dimensions
- Overall Height5.4100 in, 137.4 mm
- Overall Length6.8400 in, 173.74 mm
- Overall Width2.5800 in, 65.53 mm
- Port 1 Size/TypeISO 4401-05
- Port 2 Size/TypeISO 4401-05
- Size (ISO-4401)ISO 4401-05
- Valve SizeNG10 (D05)
Details
- ActuationSolenoid
- Coil Voltage24 V dc
- Electrical ConnectionFlying lead coil wire housing
- Electrical Connector TypeLead Wires
- Manual Override TypeNo Override
- Max Operating Temperature122 °F, 50 °C
- Maximum Flow Rate95 L/min, 25 gpm
- Maximum Operating Pressure250 bar, 3600 psi
- Min Operating Temperature70 °F, 21 °C
- Mounting TypeISO 4401-05
- Performance SpecificationISO 4401-05
- Seal MaterialBuna-N
- Series60
- Spool Spring ArrangementSpring-Centered
- Spool Typeall ports connected, Open center
- T Port Pressure Rating1000 psi, 70 bar
- Valve ApplicationIndustrial Machinery
- Valve TypeSpool Valve
- Wiring Housing TypeFlying Leads
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)