Specifications
Dimensions
- Overall Height7.2000 in, 182.88 mm
- Overall Length11.2000 in, 284.48 mm
- Overall Width2.7560 in, 70 mm
Details
- ActuationPressure Operated
- Max Operating Temperature158 °F, 70 °C
- Min Operating Temperature-4 °F, -20 °C
- Mounting TypeSubplate
- Seal MaterialBuna-N
- SeriesDGC5
- Valve TypePressure Relief Module
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)