Overview
Mfr description
2520V17A5-1BD-22-R
- Innovative intra-vane cartridge design
- Reduces noise
- Excellent volumetric efficiency
Specifications
- Maximum Flow Rate121.23383808 L/min
- Shaft TypeStraight Keyed Dia 22.2[.875]; Shaft Extn 58.67[2.31]
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data