Overview
Mfr description
4525V50A14-1BC-22-R
- Innovative intra-vane cartridge design
- Reduces noise
- Excellent volumetric efficiency
Specifications
- Maximum Flow Rate121.23383808 L/min
- Shaft TypeStraight Keyed Dia 22.2[.875] With .625-18 Unf Thd; Shaft Extn 61.98[2.44]
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data