Overview
Mfr description
02-137454-3 F3 4525V60A17 1CC22R
- Innovative intra-vane cartridge design
- Reduces noise
- Excellent volumetric efficiency
Specifications
- Maximum Flow Rate121.23383808 L/min
- Shaft TypeStraight Keyed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data