Overview
Mfr description
DG4V-3S-0F-M-FPA5WL-B5-60
Specifications
- ActuationSolenoid Operated
- Maximum Operating Pressure5000 psi
- Coil Voltage110 V ac; 120 V ac
- Spool Spring ArrangementSpring Offset Shift To Centre
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data