1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VICKERS BY DANFOSS
DG4V 3 22A M FW B6 60
Hydraulic Directional Control Valve - Solenoid Operated Actuation, 110 V ac; 120 V ac Coil
MI ITEM #
08432221
MFR #
DG4V 3 22A M FW B6 60
Price
$574.62
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Directional Control Valves
VICKERS BY DANFOSS DG4V 3 22A M FW B6 60
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VICKERS BY DANFOSS
DG4V 3 22A M FW B6 60
Hydraulic Directional Control Valve - Solenoid Operated Actuation, 110 V ac; 120 V ac Coil
MI ITEM #
08432221
MFR #
DG4V 3 22A M FW B6 60
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$574.62
/each
Qty
Add to Cart
Specifications
Details
Actuation
Solenoid Operated
Coil Voltage
110 V ac; 120 V ac
Maximum Operating Pressure
5000 psi
Spool Spring Arrangement
Spring Offset End To End
Overview
Mfr description
DG4V-3-22A-M-FW-B6-60
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought