Motion
DG4V 3 2A M S5 FTW B2 60

VICKERS BY DANFOSS
DG4V 3 2A M S5 FTW B2 60

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 110 V ac; 120 V ac Coil
MI ITEM #08432249
MFR #DG4V 3 2A M S5 FTW B2 60
Price$799.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V 3 2A M S5 FTW B2 60

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 110 V ac; 120 V ac Coil
MI ITEM #08432249
MFR #DG4V 3 2A M S5 FTW B2 60

Mfr description
DG4V-3-2A-M-S5-FTW-B2-60
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$799.88/each

Specifications

Details

  • Actuation
    Solenoid Operated
  • Coil Voltage
    110 V ac; 120 V ac
  • Maximum Operating Pressure
    5000 psi
  • Spool Spring Arrangement
    Spring Offset End To End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)