Motion
DGMPC-3-BA-N-41

VICKERS BY DANFOSS
DGMPC-3-BA-N-41

System Stak™ Pilot Operated Check Valve - Size 03, 72 psi Cracking Pressure, 16 gpm Max, (1st Function) Check in Port B, Pilot in Port A
MI ITEM #08432261
MFR #DGMPC-3-BA-N-41
Your Price$483.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DGMPC-3-BA-N-41

System Stak™ Pilot Operated Check Valve - Size 03, 72 psi Cracking Pressure, 16 gpm Max, (1st Function) Check in Port B, Pilot in Port A
MI ITEM #08432261
MFR #DGMPC-3-BA-N-41

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$483.50/each(List $556.03)

Overview

Mfr description
DGMPC-3-BAN-41
  • Allow free flow in one direction in the line in which the check valve element is located (flow in the opposite direction is not possible)
  • Reduced space requirements
  • Versatile and easy to install
  • Rugged and reliable

Specifications

  • Check Valve Type
    Pilot Operated Check Valve
  • Check Location
    Check in Port B, Pilot in Port A
  • Cracking Pressure
    72 psi
  • Maximum Flow Rate
    16 gpm
  • Maximum Operating Pressure
    4500 psi
  • Maximum Viscosity
    102 sus
  • Size (ISO-4401)
    Size 03
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text